Shop CLE-LINE
See all product information
Create Account
118 Degree Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 7/16x12IN
- Mfr # C20456
- Zoro # G7369881
product price:Â
$
32.49
/ea
Key Features
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
7/16 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20456
- Zoro #
- G7369881
- UPC #
- 697334204565
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Application
- For Carbon Steel, Alloy Steel, Cast Iron
- List Number
- 1806
- Decimal Equivalent
- 0.4375
- Standards
- ASME
- Coolant Fed
- Non-Coolant Through
- Spiral Direction
- Right Hand
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Measurement System
- Fractional Inch
- Helix Angle
- 21 Degrees to 34 Degrees
- Material Grade - Machining
- General Purpose
- Drill Bit Point Type
- Notched Point
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Secondary Material Application ISO Code
- N
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 7/16 in
- Shank Dia.
- 7/16 in
- Flute Length
- 9 in
- Size
- 7/16"
- Drill Bit Dimension Type
- Fractional Inch
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 3 in
- Drill Point Length
- 0.1314 in
- Drill Length Class
- Extended-Length
- Maximum Drilling Depth
- 1 3/4 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Extra Long Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 1 3/4 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.