Shop CLE-LINE
See all product information
Create Account
9/16x12IN HSS 118 Degree Extra Length Drill Cle-Line 1806 Steam Oxide RHS/RHC
- Mfr # C20464
- Zoro # G4958725
product price:Â
$
64.79
/ea
Key Features
Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
9/16 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20464
- Zoro #
- G4958725
- UPC #
- 697334204640
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- List Number
- 1806
- Decimal Equivalent
- 0.5625
- Flute Type
- Spiral
- Standards
- ASME B94.11M
- Primary Material Application
- Cast Iron, Steel
- Spiral Direction
- Right Hand
- Primary Material Application ISO Code
- K, P
- Measurement System
- Fractional Inch
- Helix Angle
- 21 Degrees to 34 Degrees
- Coolant Fed
- Non-Coolant Through
- Series
- 1806
- Drill Bit Point Type
- Notched Point
- Material Grade - Machining
- Heavy Duty
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle - Minimum
- 21 Degrees
- Secondary Material Application ISO Code
- N
- Helix Angle - Maximum
- 34 Degrees
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 9/16 in
- Shank Dia.
- 9/16 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 9 in
- Shank Length
- 3 in
- Drill Point Length
- 0.169 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Maximum Drilling Depth
- 2 1/4 in
- Drill Length Class
- Extended-Length
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Extra Long Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 2 1/4 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.