Shop CLE-LINE
See all product information
Create Account
11/32x18IN HSS 118 Degree Extra Length Drill Cle-Line 1807 Steam Oxide RHS/RHC
- Mfr # C20487
- Zoro # G4958689
product price:Â
$
56.15
/ea
Key Features
Overall Length
18 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
11/32 in
Number of Flutes
2
Shank Dia.
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20487
- Zoro #
- G4958689
- UPC #
- 697334204879
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Decimal Equivalent
- 0.3438
- List Number
- 1807
- Standards
- ASME B94.11M
- Measurement System
- Fractional Inch
- Spiral Direction
- Right Hand
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Helix Angle
- 21 Degrees to 34 Degrees
- Coolant Fed
- Non-Coolant Through
- Drill Bit Point Type
- Notched Point
- Series
- 1807
- Material Grade - Machining
- Heavy Duty
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
- Secondary Material Application ISO Code
- N
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
Dimensions
- Overall Length
- 18 in
- Drill Bit Size
- 11/32 in
- Shank Dia.
- 11/32 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 14 in
- Shank Length
- 4 in
- Drill Point Length
- 0.1033 in
- Maximum Drilling Depth
- 63/64 in
- Drill Length Class
- Extended-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Extra Long Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 63/64 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.