Shop CLE-LINE
See all product information
Create Account
13/32x18IN HSS 118 Degree Extra Length Drill Cle-Line 1807 Steam Oxide RHS/RHC
Mfr # C20491
Zoro # G4958670
product price:Â
$
64.49
/ea
Key Features
Drill Bit Size
13/32 in
Number of Flutes
2
Shank Dia.
13/32 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20491
- Zoro #
- G4958670
- UPC #
- 697334204916
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 in
- Drill Bit Size
- 13/32 in
- Shank Dia.
- 13/32 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 14 in
- Shank Length
- 4 in
- Drill Point Length
- 0.122 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Extended-Length
- Maximum Drilling Depth
- 1 5/8 in
- Wire Rope Length
- 18 in
Description
Extra Long Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 1 5/8 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.