Shop CLE-LINE
See all product information
Create Account
15/32x18IN HSS 118 Degree Extra Length Drill Cle-Line 1807 Steam Oxide RHS/RHC
- Mfr # C20495
- Zoro # G4958661
product price:Â
$
63.29
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15/32 in
Number of Flutes
2
Shank Dia.
293/625 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20495
- Zoro #
- G4958661
- UPC #
- 697334204954
- Country of Origin
- United States
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.4688
- Flute Type
- Spiral
- Standards
- ASME B94.11M
- Measurement System
- Fractional Inch
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Spiral Direction
- Right Hand
- Helix Angle
- 21 Degrees to 34 Degrees
- Coolant Fed
- Non-Coolant Through
- Drill Bit Point Type
- Notched Point
- Series
- 1807
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Overall Length
- 18 in
- Drill Bit Size
- 15/32 in
- Shank Dia.
- 293/625 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 14 in
- Shank Length
- 4 in
- Maximum Drilling Depth
- 1 7/8 in
- Drill Length Class
- Extended-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Point Length
- 0.1408 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Extra Long Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Maximum Drilling Depth 1 7/8 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.