Shop CLE-LINE

118 Degree Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 3/8x18IN

  • Mfr # C20489
  • Zoro # G7370487

product price: 
$
57.99
/ea

Key Features

Overall Length
18 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C20489
Zoro #
G7370487
UPC #
697334204893
Country of Origin
United States
Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.3750
Application
For Carbon Steel, Alloy Steel, Cast Iron
List Number
1807
Standards
ASME
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees to 34 Degrees
Series
1807
Drill Bit Point Type
Notched Point
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
18 in
Drill Bit Size
3/8 in
Shank Dia.
3/8 in
Flute Length
14 in
Depth:Dia. Ratio
4xD
Size
3/8"
Drill Bit Dimension Type
Fractional Inch
Shank Length
4 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1127"
Drill Length Class
Extended-Length
Maximum Drilling Depth
1 1/2 in
Wire Rope Length
18 in
Length
18 in

Description

Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 1 1/2 in, Fractional Inch, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.