Shop CLE-LINE
See all product information
Create Account
118 Degree General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 15/64
- Mfr # C23006
- Zoro # G4945337
product price:Â
$
2.65
/ea
Sold in multiples of 12 for
$31.80
Key Features
Overall Length
3 7/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 3 7/8 in
- Drill Bit Size
- 15/64 in
- Shank Dia.
- 15/64 in
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
- Flute Length
- 2 5/8 in
- Shank Length
- 1 1/4 in
- Maximum Drilling Depth
- 1 31/32 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Point Length
- 0.0704 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.