Shop CLE-LINE

118 Degree General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1/8

  • Mfr # C22999
  • Zoro # G4945361

product price: 
$
1.29
/ea
Sold in multiples of 12 for $15.48

Key Features

Overall Length
2 3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/8 in
Number of Flutes
2
Shank Dia.
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C22999
Zoro #
G4945361
UPC #
697334229995
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1898
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Decimal Equivalent
0.1250
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Series
1898
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
1/8 in
Shank Dia.
1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 1/8 in
Flute Length
1 5/8 in
Maximum Drilling Depth
1 7/32 in
Drill Point Length
0.0376 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Wire Rope Length
2 3/4 in
Length
2 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.