Cle-Line

118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.30mm

Cle-Line 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.30mm C62831
Hover or click to zoom Tap to zoom
$1.40

Must order in multiples of 12

  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.

Total: $16.80

Cle-Line #C62831 Specifications

  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 3.30 mm
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Finish: Bright (Uncoated)
  • Decimal Equivalent: 0.1299
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 3.3 mm
  • Overall Length: 65.00 mm
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 36.00 mm
  • Maximum Drilling Depth: 33/64 in
  • Depth:Dia. Ratio: 4xD
  • Depth x Dia. Ratio: 4xD
  • Standards: ASME B94.11M, DIN 338
  • Helix Angle: 21 Degrees to 34 Degrees
  • Shank Length: 29 mm
  • Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Measurement System: Metric
  • Drill Length Class: Jobber Length
  • Shank Type - Machining: Straight
  • Drill Point Length: 0.039mm
  • Material - Machining: High Speed Steel
  • Spiral Direction: Right Hand
  • Series: 1898
  • Primary Material Application ISO Code: K, N, P
  • Drill Diameter Tolerance: +0.0000 in /-0.0007 in
  • Finish - Machining: Bright (Uncoated)
  • Drill Bit Point Type: Conventional Point
  • Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Drill Bit Size 3.30 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1299, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through

Reviews of Cle-Line #C62831