Cle-Line
118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 9.40mm
- Zoro #: G4940120
- Mfr #: C62892
Tap to zoom
Hover or click to zoom
$4.39
Must order in multiples of 6
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 9.40 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.34
Cle-Line #C62892 Specifications
- Zoro #: G4940120
- Mfr #: C62892
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 9.40 mm
- Decimal Equivalent: 0.3701
- Drill Bit Point Angle: 118 Degrees
- Drill Bit Finish: Bright (Uncoated)
- Cutting Direction: Right Hand
- Coolant Fed: Non-Coolant Through
- Flute Type: Spiral
- Depth:Dia. Ratio: 4xD
- Item: Jobber Length Drill Bit
- Depth x Dia. Ratio: 4xD
- Standards: ASME B94.11M, DIN 338
- Shank Dia.: 9.4 mm
- Helix Angle: 21 Degrees to 34 Degrees
- Overall Length: 125.00 mm
- Number of Flutes: 2
- Shank Length: 44 mm
- Flute Length: 81.00 mm
- Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
- Finish - Machining: Bright (Uncoated)
- Primary Material Application ISO Code: K, N, P
- Drill Diameter Tolerance: +0.0000 in /-0.0010 in
- Drill Bit Point Type: Conventional Point
- Shank Type - Machining: Straight
- Spiral Direction: Right Hand
- Drill Length Class: Jobber Length
- Drill Point Length: 0.1112mm
- Measurement System: Metric
- Material - Machining: High Speed Steel
- Maximum Drilling Depth: 1 7/16 in
- Series: 1898
- Country of Origin (subject to change): United States
Description
Jobber Length Drill Bit, Drill Bit Size 9.40 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.3701, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Reviews of Cle-Line #C62892
Explore more
- Cle-Line 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #18 C18518
- Cle-Line 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC #5 C19104
- Cle-Line 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-F C23104
- Cle-Line 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #35 C97389
- Cle-Line 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1.85mm C22810
- Cle-Line 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 11.10mm C22951
- Cle-Line 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #11 C97365
- Cle-Line 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 12.50mm C62908
- Kodiak Cutting Tools A Jobber Length Drill Black & Gold HD 135 Deg. Split Pt 5410042
- Kodiak Cutting Tools #40 Jobber Length Drill Oxided 118 Deg. Pt 5405543
- Kodiak Cutting Tools #40 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412671
- Cle-Line Drill Bits