Shop CLE-LINE

118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC No 1

  • Mfr # C22715
  • Zoro # G3412263

product price: 
$
2.49
/ea

Key Features

Overall Length
3 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#1
Number of Flutes
2
Shank Dia.
5.7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C22715
Zoro #
G3412263
UPC #
697334227151
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.2280
List Number
1899
Application
For Carbon Steel And Cast Iron
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Series
1899
Measurement System
Wire
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
#1
Shank Dia.
5.7 mm
Depth:Dia. Ratio
4xD
Flute Length
2 5/8 in
Drill Bit Dimension Type
Wire
Shank Length
1 1/4 in
Maximum Drilling Depth
1 31/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0685 in
Wire Rope Length
3 7/8 in
Length
3 7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2280, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.