Shop CLE-LINE
See all product information
Create Account
14.75mm HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide RHS/RHC
- Mfr # C22917
- Zoro # G4952431
product price:Â
$
25.59
/ea
Key Features
Overall Length
169 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
14.75 mm
Number of Flutes
2
Shank Dia.
14.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 169 mm
- Drill Bit Size
- 14.75 mm
- Shank Dia.
- 14.7 mm
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Metric
- Flute Length
- 114 mm
- Shank Length
- 55 mm
- Maximum Drilling Depth
- 3 23/64 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Drill Point Length
- 0.1745mm
- Wire Rope Length
- 169 mm
- Length
- 169 mm
Description
Jobber Length Drill Bit, Drill Bit Size 14.75 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5807, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.