Shop CLE-LINE

118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC No 25

  • Mfr # C22686
  • Zoro # G3010786

product price: 
$
1.55
/ea

Key Features

Overall Length
3 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#25
Number of Flutes
2
Shank Dia.
3.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C22686
Zoro #
G3010786
UPC #
697334226864
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Number of Pieces
1
Decimal Equivalent
0.1495
Application
For Carbon Steel And Cast Iron
List Number
1899
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Measurement System
Wire
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Series
1899
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
3 in
Drill Bit Size
#25
Shank Dia.
3.8 mm
Drill Bit Dimension Type
Wire
Flute Length
1 7/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 1/8 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0449 in
Maximum Drilling Depth
1 13/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
3 in
Length
3 in

Description

Jobber Length Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1495, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.