Shop CLE-LINE
See all product information
Create Account
7.10mm HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide RHS/RHC
- Mfr # C22869
- Zoro # G4942135
product price:Â
$
4.15
/ea
Key Features
Overall Length
109 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
7.1 mm
Number of Flutes
2
Shank Dia.
7.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 109 mm
- Drill Bit Size
- 7.1 mm
- Shank Dia.
- 7.1 mm
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Metric
- Shank Length
- 40 mm
- Flute Length
- 69 mm
- Drill Point Length
- 0.084mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Maximum Drilling Depth
- 2 1/32 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 109 mm
- Length
- 109 mm
Description
Jobber Length Drill Bit, Drill Bit Size 7.1 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2795, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.