Shop CLE-LINE
See all product information
Create Account
7/64 118 Degree General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC
Mfr # C18404
Zoro # G4944366
product price:Â
$
3.89
/ea
Sold in multiples of 12 for $46.68
Key Features
Overall Length
2 5/8 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
7/64 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C18404
- Zoro #
- G4944366
- UPC #
- 697334184041
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 5/8 in
- Drill Bit Size
- 7/64 in
- Shank Dia.
- 7/64 in
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
- Flute Length
- 1 1/2 in
- Shank Length
- 1 1/8 in
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0329 in
- Maximum Drilling Depth
- 1 1/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Wire Rope Length
- 2 5/8 in
Description
Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.