Shop All Taper Shank Drill Bits
Cle-Line
118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-5/16
Mfr # C20584
Zoro # G4953350
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1 5/16 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.3125
- Drill Bit Finish Black Oxide
Product Information
- Brand Cle-Line
- MFR # C20584
- Zoro # G4953350
- UPC # 697334205845
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 5/16 in |
Overall Length | 14 1/4 in |
Flute Length | 8 5/8 in |
Maximum Drilling Depth | 8 5/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Taper Shank Size | MT4 |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Details
Description
Taper Shank Drill Bit, Drill Bit Size 1 5/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 1/4In x 2In x 4In (BM2005)
- WESTWARD 3/8 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TN75)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P01153)
- GREENLEE Shoe Unit-4 (34344)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 25/32 (53150)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 21/32 (53142)
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- DRILL AMERICA 1-23/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-23/32)
- DRILL AMERICA 2-7/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-7/16)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- Cle-Line Taper Shank Drill Bits