Shop CLE-LINE

118 Degree Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/4-E

  • Mfr # C10612
  • Zoro # G2146647

product price: 
$
5.69
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
1/4 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10612
Zoro #
G2146647
UPC #
697334106128
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 7/16 in
Depth:Dia. Ratio
4xD
Shank Length
1-9/16"
Shank Hex Size
1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Wire Rope Length
4 in
Length
4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Hex
Flute Type
Spiral
Application
Aluminum, Alloy Steel, Cast Iron
Decimal Equivalent
0.25
List Number
1804
Number of Pieces
1
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Series
1804
Material Grade - Machining
M35
Web Construction
Tapered
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.25, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.