Shop CLE-LINE

118 Degree Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 15/32

  • Mfr # C10626
  • Zoro # G2146489

product price: 
$
18.89
/ea

Key Features

Overall Length
5 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
15/32 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10626
Zoro #
G2146489
UPC #
697334106265
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Drill Bit Size
15/32 in
Shank Dia.
15/32 in
Flute Length
4 1/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1-11/16"
Shank Hex Size
15/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0001 in
Drill Length Class
Jobber-Length
Wire Rope Length
5 3/4 in
Length
5 3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Hex
List Number
1804
Flute Type
Spiral
Number of Pieces
1
Application
Aluminum, Alloy Steel, Cast Iron
Decimal Equivalent
0.4688
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Series
1804
Material Grade - Machining
M35
Web Construction
Tapered
Secondary Material Application
Stainless Steel
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products