Shop CLE-LINE
See all product information
Create Account
1/8-1/2 x 1/32 HSS 118 Degree Split Point Step Drill Cle-Line 1874 Bright RHC
- Mfr # C20286
- Zoro # G4954461
product price:Â
$
27.99
/ea
Key Features
Shank Diameter
1/4 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Overall Length
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20286
- Zoro #
- G4954461
- UPC #
- 697334202868
- Country of Origin
- United Kingdom
- Item
- Step Drill Bit
- Shank Type - Machining
- Straight with Three Flats
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Number of Flutes
- 2
- Number of Pieces
- 1
- Impact Rated
- Not Impact Rated
- Decimal Equivalent
- 0.125, 0.5
- Sub Brand
- Cle-Line
- Primary Material Application
- Stainless Steel, Steel
- Cutting Direction
- Right Hand
- Step Increments
- 1/32 in
- Drill Bit Point Type
- Split Point
- Series
- 1874
- Flute Type
- Straight
- Measurement System
- Fractional Inch
- Spiral Direction
- Neutral
Dimensions
- Shank Diameter
- 1/4 in
- Overall Length
- 3 1/8 in
- Size Range
- 1/8 in to 1/2 in
- Drill Bit Sizes Included
- 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
- Minimum Hole Size
- 1/8 in
- Number Hole Sizes
- 13
- Maximum Hole Size
- 1/2 in
- Shank Length
- 3 1/8 in
Description
Step Drill Bit, High Speed Steel, Bright (Uncoated), 1/8 in to 1/2 in Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 3 1/8 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.