Shop CLE-LINE
See all product information
Create Account
3/16-1/2 x 1/16 HSS 118 Degree Split Point Step Drill Cle-Line 1874 TiN RHC
- Mfr # C20295
- Zoro # G4954437
product price:Â
$
27.65
/ea
Key Features
Shank Diameter
1/4 in
Shank Type - Machining
Reduced with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Overall Length
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20295
- Zoro #
- G4954437
- UPC #
- -
- Country of Origin
- China
- Item
- Step Drill Bit
- Shank Type - Machining
- Reduced with Three Flats
- Material - Machining
- High Speed Steel
- Finish - Machining
- TiN
- Number of Flutes
- 2
- Impact Rated
- No
- Number of Pieces
- 1
- Decimal Equivalent
- 0.1875, 0.5
- Primary Material Application
- Metal
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Flute Type
- Straight
- Series
- 1874-TN
- Measurement System
- Fractional Inch
- Step Increments
- 1/16 in
- Sub Brand
- Cle-Line
Dimensions
- Shank Diameter
- 1/4 in
- Overall Length
- 3 1/8 in
- Size Range
- 3/16 in to 1/2 in
- Drill Bit Sizes Included
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
- Minimum Hole Size
- 3/16 in
- Shank Length
- 3 1/8 in
- Number Hole Sizes
- 6
- Maximum Hole Size
- 1/2 in
Description
Step Drill Bit, High Speed Steel, TiN, 3/16 in to 1/2 in Size Range, Reduced with Three Flats, 1/4 in Shank Diameter, 3 1/8 in Overall Length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.