1/2x1/4 Hardened Steel Shank Standard Cut Carbide SA-5L6 Cle-Line 1845 Cylindrical Bur w/o End Cut
Mfr # C17802
Zoro # G4956850
product price:Â $44.15
/eaKey Features
Length of Cut
1 in
Trade Number
SA-5L6
Overall Length
7 in
Shank Material
Hardened Steel
Number of Ends
Single End
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C17802
Zoro #
G4956850
UPC #
697334178026
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
7 in
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 in
Details
Trade Number
SA-5L6
Item
Carbide Bur
Shank Material
Hardened Steel
Number of Ends
Single End
Head Material
Carbide
Max. Speed
50,000 RPM
Material Category Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Malleable Iron, Masonite, Plastic, Stainless Steel, Steel, Titanium, Zinc
Material Application
, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Magnesium, Masonite, Plastic, Stainless Steel, Titanium, Zinc
Cut Type
Single
Coating
Bright (Uncoated)
Abrading Application
General Purpose Use for Smooth Finish
Primary Material Application
Brass, Bronze, Cast Iron, Zinc
List Number
1845
End Type
Flat
Head Shape
Cylinder
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 7 in, Trade Number SA-5L6, Primary Material Application Brass, Bronze, Cast Iron, Zinc, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 1845, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.