Shop CLE-LINE
See all product information
Create Account
5/64 HSS 135 Degree 1/4 Hex Shank Drill Cle-Line 1816 Bright RHS/RHC
- Mfr # C20511
- Zoro # G4948679
product price:Â
$
4.29
/ea
Sold in multiples of 12 for
$51.48
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5/64 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20511
- Zoro #
- G4948679
- UPC #
- 697334205111
- Country of Origin
- United States
- Item
- Hex Shank Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Hex
- Impact Rated
- No
- Drill Bit Finish
- Bright (Uncoated)
- Spiral Direction
- Right Hand
- Primary Material Application ISO Code
- P
- Standards
- Not Rated
- Measurement System
- Fractional Inch
- Primary Material Application
- Steel
- Flute Type
- Spiral
- Helix Angle
- 23 Degrees to 26 Degrees
- Drill Bit Point Type
- Split Point
- Series
- 1816
- Coolant Fed
- Non-Coolant Through
Dimensions
- Drill Bit Size
- 5/64 in
- Drill Bit Dimension Type
- Fractional Inch
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 1 in
- Shank Hex Size
- 1/4 in
Description
Hex Shank Drill Bit, 5/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.