Shop CLE-LINE
See all product information
Create Account
135 Degree Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/4-E
- Mfr # C23633
- Zoro # G7370469
product price:Â
$
5.75
/ea
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/4 in
Number of Flutes
2
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 1/4 in
- Shank Dia.
- 1/4 in
- Size
- 1/4"
- Flute Length
- 2 3/4 in
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
- Shank Length
- 3 1/4 in
- Drill Length Class
- Aircraft Extension
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Point Length
- 0.0518"
- Maximum Drilling Depth
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Aircraft Extension Drill, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.