Shop CLE-LINE
See all product information
Create Account
No 6 HSS 135 Degree Aircraft Extension Drill 6IN OAL Cle-Line 1803 Steam Oxide RHS/RHC
Mfr # C23666
Zoro # G4949248
product price:Â
$
5.49
/ea
Sold in multiples of 12 for $65.88
Key Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#6
Number of Flutes
2
Shank Dia.
5.18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C23666
- Zoro #
- G4949248
- UPC #
- 697334236665
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- #6
- Shank Dia.
- 5.18 mm
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 2 1/2 in
- Shank Length
- 3 1/2 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Point Length
- 0.0422 in
- Maximum Drilling Depth
- 13/16 in
- Drill Length Class
- Aircraft Extension
- Wire Rope Length
- 6 in
Description
Aircraft Extension Drill, Drill Bit Size #6, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 13/16 in, Wire, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.