Shop CLE-LINE
See all product information
Create Account
13/32 HSS 135 Degree Aircraft Extension Drill 12IN OAL Cle-Line 1805 Steam Oxide RHS/RHC
- Mfr # C23743
- Zoro # G4941539
product price:Â
$
23.89
/ea
Sold in multiples of 6 for
$143.34
Key Features
Drill Bit Size
13/32 in
Number of Flutes
2
Shank Dia.
13/32 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C23743
- Zoro #
- G4941539
- UPC #
- 697334237433
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 13/32 in
- Shank Dia.
- 13/32 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 3 7/8 in
- Shank Length
- 8 1/8 in
- Drill Length Class
- Aircraft Extension
- Drill Point Length
- 0.0841 in
- Maximum Drilling Depth
- 1 5/8 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Aircraft Extension Drill, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 1 5/8 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.