Shop CLE-LINE
See all product information
Create Account
19/64 HSS 135 Degree Aircraft Extension Drill 12IN OAL Cle-Line 1805 Steam Oxide RHS/RHC
Mfr # C23736
Zoro # G4941520
product price:Â
$
14.89
/ea
Sold in multiples of 6 for $89.34
Key Features
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
19/64 in
Number of Flutes
2
Shank Dia.
19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C23736
- Zoro #
- G4941520
- UPC #
- 697334237365
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 19/64 in
- Shank Dia.
- 19/64 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 3 1/16 in
- Shank Length
- 8 15/16 in
- Maximum Drilling Depth
- 1 3/16 in
- Drill Length Class
- Aircraft Extension
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Point Length
- 0.0615 in
- Wire Rope Length
- 12 in
Description
Aircraft Extension Drill, Drill Bit Size 19/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 1 3/16 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.