135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11.80mm

  • Mfr # C74056

  • Zoro # G1163607


product price:  $10.19
/ea

Key Features

Overall Length
142 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11.8 mm
Number of Flutes
2
Shank Dia.
11.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C74056
Zoro #
G1163607
UPC #
662355740569
Country of Origin
United States

Dimensions

Overall Length
142 mm
Drill Bit Size
11.8 mm
Shank Dia.
11.8 mm
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Shank Length
48 mm
Diameter
0.4646
Shank Size
0.4646
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 49/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Flute Type
Spiral
Standards
DIN 338
Decimal Equivalent
0.4646
List Number
1878
Drill Bit Grouping
Drill Bit
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle
21 Degrees to 34 Degrees
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 11.8 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.4646, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.