135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.70mm

  • Mfr # C74029

  • Zoro # G1209271


product price:  $2.25
/ea

Key Features

Overall Length
61 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
2.7 mm
Number of Flutes
2
Shank Dia.
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C74029
Zoro #
G1209271
UPC #
697334740292
Country of Origin
United States

Dimensions

Overall Length
61 mm
Drill Bit Size
2.7 mm
Shank Dia.
2.7 mm
Flute Length
33 mm
Drill Bit Dimension Type
Metric
Shank Length
28 mm
Diameter
0.1063
Shank Size
0.1063
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
31/32 in
Drill Point Length
0.022mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Decimal Equivalent
0.1063
List Number
1878
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, P
Series
1878
Material Grade - Machining
High Performance
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 2.7 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.1063, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.