135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.20mm

  • Mfr # C74039

  • Zoro # G1209280


product price:  $2.45
/ea

Key Features

Overall Length
75 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.2 mm
Number of Flutes
2
Shank Dia.
4.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C74039
Zoro #
G1209280
UPC #
662355740392
Country of Origin
United States

Dimensions

Overall Length
75 mm
Drill Bit Size
4.2 mm
Shank Dia.
4.2 mm
Drill Bit Dimension Type
Metric
Flute Length
43 mm
Shank Length
32 mm
Diameter
0.1654
Shank Size
0.1654
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0343mm
Maximum Drilling Depth
1 17/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Decimal Equivalent
0.1654
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
List Number
1878
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Series
1878
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.1654, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.