135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.70mm

  • Mfr # C74048

  • Zoro # G1163537


product price:  $4.75
/ea
Sold in multiples of 12 for $57.00

Key Features

Overall Length
101 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
6.7 mm
Number of Flutes
2
Shank Dia.
6.7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C74048
Zoro #
G1163537
UPC #
662355740484
Country of Origin
United States

Dimensions

Overall Length
101 mm
Drill Bit Size
6.7 mm
Shank Dia.
6.7 mm
Drill Bit Dimension Type
Metric
Flute Length
63 mm
Shank Size
0.2638
Shank Length
38 mm
Diameter
0.2638
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 55/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0546mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Flute Type
Spiral
Decimal Equivalent
0.2638
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Standards
ASME B94.11M, DIN 338
List Number
1878
Drill Bit Grouping
Drill Bit
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Series
1878
Spiral Direction
Right Hand
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.7 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.2638, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products