Shop CLE-LINE
See all product information
Create Account
135 Degree Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC No 11
- Mfr # C23809
- Zoro # G2487877
product price:Â
$
3.49
/ea
Key Features
Drill Bit Size
#11
Overall Length
59.28 mm
Flute Length
11/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Drill Bit Size
- #11
- Overall Length
- 59.28 mm
- Flute Length
- 11/16 in
- Wire Size
- #11
- Depth:Dia. Ratio
- 4xD
- Diameter
- 0.191
- Shank Length
- 1.6465
- Shank Size
- 0.191
- Shank Dia.
- 4.85 mm
- Maximum Drilling Depth
- 0.764 in
- Wire Rope Length
- 59.28 mm
- Length
- 59.28 mm
Description
Double End Drill Bit, #11 Drill Bit Size, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, Black Oxide, High Speed Steel, Decimal Equivalent 0.1910, Wire, 11/16 in Flute Length, 4.85 mm Shank Dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.