Shop CLE-LINE

135 Degree Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 1/4

  • Mfr # C20503
  • Zoro # G2813666

product price: 
$
4.45
/ea

Key Features

Drill Bit Size
1/4 in
Overall Length
70 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C20503
Zoro #
G2813666
UPC #
697334205036
Country of Origin
United States
Item
Double End Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Application
For Sheet Metal and Other Thin Metals
Type
Standard
List Number
1815
Decimal Equivalent
0.2500
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Flute Type
Spiral
Series
1815
Shank Type - Machining
Straight
Primary Material Application
Steel
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Standards
Not Rated
Material Grade - Machining
Heavy Duty
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron

Dimensions

Drill Bit Size
1/4 in
Overall Length
70 mm
Flute Length
20 mm
Depth:Dia. Ratio
4xD
Fractional Size (In.)
1/4
Maximum Drilling Depth
1 in
Shank Dia.
1/4 in
Wire Rope Length
70 mm
Length
70 mm

Description

Double End Drill Bit, 1/4 in Drill Bit Size, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, Black Oxide, High Speed Steel, Decimal Equivalent 0.2500, Fractional Inch, 20 mm Flute Length, 1/4 in Shank Dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.