Shop CLE-LINE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 11/32

  • Mfr # C23363
  • Zoro # G7177917

product price: 
$
10.45
/ea

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11/32 in
Number of Flutes
2
Shank Dia.
11/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23363
Zoro #
G7177917
UPC #
697334233633
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
1802
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate, Inconel
Decimal Equivalent
0.3438
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, N, P, S
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Series
1802
Measurement System
Fractional Inch
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Secondary Material Application ISO Code
M, N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Flute Length
3 7/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 5/16 in
Maximum Drilling Depth
2 9/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0712"
Drill Length Class
Jobber-Length
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.