Shop CLE-LINE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 13/32

  • Mfr # C23367
  • Zoro # G7177880

product price: 
$
16.15
/ea

Key Features

Overall Length
5 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
13/32 in
Number of Flutes
2
Shank Dia.
13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23367
Zoro #
G7177880
UPC #
697334233671
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate, Inconel
List Number
1802
Decimal Equivalent
0.4063
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, N, P, S
Drill Bit Point Type
Split Point
Series
1802
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
5 1/4 in
Drill Bit Size
13/32 in
Shank Dia.
13/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Flute Length
3 7/8 in
Shank Length
1 3/8 in
Drill Point Length
0.0841"
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 29/32 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.