Shop CLE-LINE

4.90mm HSCO 135 Degree Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw RHS/RHC

  • Mfr # C18939
  • Zoro # G7682748

product price: 
$
3.85
/ea
Sold in multiples of 12 for $46.20

Key Features

Overall Length
86 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.9 mm
Number of Flutes
2
Shank Dia.
4.9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C18939
Zoro #
G7682748
UPC #
697334189398
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.1929
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
List Number
1802
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Series
1891
Primary Material Application ISO Code
H, K, N, P, S
Measurement System
Metric
Spiral Direction
Right Hand
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
M, N
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
86 mm
Drill Bit Size
4.9 mm
Shank Dia.
4.9 mm
Flute Length
52 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
34 mm
Drill Point Length
0.04mm
Maximum Drilling Depth
1 17/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
86 mm
Length
86 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.9 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1929, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.