Shop CLE-LINE
See all product information
Create Account
5.20mm HSCO 135 Degree Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw RHS/RHC
Mfr # C18942
Zoro # G7682888
product price:Â
$
3.85
/ea
Sold in multiples of 12 for $46.20
Key Features
Overall Length
86 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
5.2 mm
Number of Flutes
2
Shank Dia.
5.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C18942
- Zoro #
- G7682888
- UPC #
- 697334189428
- Country of Origin
- United States
Dimensions
- Overall Length
- 86 mm
- Drill Bit Size
- 5.2 mm
- Shank Dia.
- 5.2 mm
- Flute Length
- 52 mm
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Metric
- Shank Length
- 34 mm
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0424mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Maximum Drilling Depth
- 1 17/32 in
- Wire Rope Length
- 86 mm
Description
Jobber Length Drill Bit, Drill Bit Size 5.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2047, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.