Shop CLE-LINE

3/64 HSS 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide RHS/RHC

  • Mfr # C23214
  • Zoro # G4950587

product price: 
$
1.89
/ea
Sold in multiples of 12 for $22.68

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3/64 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23214
Zoro #
G4950587
UPC #
697334232148
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1801
Standards
ASME B94.11M, DIN 1897, DIN 338, DIN 340
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Decimal Equivalent
0.0469
Primary Material Application
Cast Iron, Steel
Series
1801
Drill Bit Point Type
Radial Point
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
3/64 in
Shank Dia.
3/64 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 in
Flute Length
3/4 in
Maximum Drilling Depth
9/16 in
Drill Point Length
0.0097 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0469, Fractional Inch, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.