Shop CLE-LINE

135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC No 38

  • Mfr # C23176
  • Zoro # G3177763

product price: 
$
1.55
/ea

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#38
Number of Flutes
2
Shank Dia.
2.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23176
Zoro #
G3177763
UPC #
697334231769
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Decimal Equivalent
0.1015
Number of Pieces
1
List Number
1801
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Measurement System
Wire
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Series
1801
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
#38
Shank Dia.
2.5 mm
Depth:Dia. Ratio
4xD
Flute Length
1 7/16 in
Drill Bit Dimension Type
Wire
Shank Length
1 1/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 1/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.021 in
Wire Rope Length
2 1/2 in
Length
2 1/2 in

Description

Jobber Length Drill Bit, Drill Bit Size #38, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1015, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.