Shop CLE-LINE

135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC No 57

  • Mfr # C23157
  • Zoro # G3225984

product price: 
$
1.69
/ea

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#57
Number of Flutes
2
Shank Dia.
1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23157
Zoro #
G3225984
UPC #
697334231578
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
1801
Drill Bit Grouping
Drill Bit
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Flute Type
Spiral
Decimal Equivalent
0.0430
Number of Pieces
1
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Measurement System
Wire
Series
1801
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
#57
Shank Dia.
1 mm
Flute Length
3/4 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Length
1 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
9/16 in
Drill Point Length
0.0089 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0430, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.