Shop CLE-LINE

Let-R HSS 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide RHS/RHC

  • Mfr # C23116
  • Zoro # G4941931

product price: 
$
5.99
/ea
Sold in multiples of 6 for $35.94

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
8.6 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23116
Zoro #
G4941931
UPC #
697334231165
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1801
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Decimal Equivalent
0.3390
Measurement System
Letter
Series
1801
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
R
Shank Dia.
8.6 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Letter
Flute Length
3 7/16 in
Shank Length
1 5/16 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 9/16 in
Drill Length Class
Jobber-Length
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size R, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3390, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.