Shop CLE-LINE
See all product information
Create Account
Let-S HSS 135 Degree Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide RHS/RHC
- Mfr # C23117
- Zoro # G4941925
product price:Â
$
6.89
/ea
Sold in multiples of 6 for
$41.34
Key Features
Overall Length
4 7/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
8.8 mm
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 4 7/8 in
- Drill Bit Size
- S
- Shank Dia.
- 8.8 mm
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Letter
- Flute Length
- 3 1/2 in
- Shank Length
- 1 3/8 in
- Maximum Drilling Depth
- 2 5/8 in
- Drill Point Length
- 0.0000 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Jobber Length Drill Bit, Drill Bit Size S, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3480, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.