Shop CLE-LINE

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold

  • Mfr # C18028
  • Zoro # G4585192

product price: 
$
9.99
/ea

Key Features

Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/2 in
Number of Flutes
2
Shank Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C18028
Zoro #
G4585192
UPC #
697334180289
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
List Number
1878
Drill Bit Grouping
Drill Bit
Application
Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
Decimal Equivalent
0.5000
Standards
ASME B94.11M, DIN 338
Drill Style
Jobber Drill
Flute Type
Spiral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Series
1878
Spiral Direction
Right Hand
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
6 in
Drill Bit Size
1/2 in
Shank Dia.
1/2 in
Flute Length
4 1/2 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.5
Shank Length
1 1/2 in
Diameter
0.5
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
3 3/8 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1036 in
Wire Rope Length
6 in
Length
6 in

Description

Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.