Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.00mm
Mfr # C74005
Zoro # G1154139
original price:
$1.85
8% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 3.00 mm
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cle-Line
- MFR # C74005
- Zoro # G1154139
- UPC # 697334740056
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 3 mm |
Overall Length | 61.00mm |
Flute Length | 33.00mm |
Maximum Drilling Depth | 31/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Diameter | 0.1181 |
Shank Length | 28.00mm |
Shank Size | 0.1181 |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0245mm |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black & Gold, Decimal Equivalent 0.1181, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Rock Breaker, Threaded, 12 In. (424.00)
- JOHNSON LEVEL & TOOL Protractor Angle Finder, 4 In, Magnetic (700)
- KLEIN TOOLS 1/4IN Slotted Screw-Holding Screwdriver 1/4" Round (32215)
- IDEAL Replacement Blade, For 30-495 (30-4951)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #31 (C23183)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #19 (C22693)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #26 (C22685)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #24 (C23190)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 21/64 (C18447)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/64 (C23350)
- DRILL AMERICA #19 Cobalt Jobber Length Drill Bit (DWDCO19)
- Cle-Line Jobber Length Drill Bits