Shop CLE-LINE
See all product information
Create Account
135 Degree Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 19/64
- Mfr # C23845
- Zoro # G2695156
product price:Â
$
5.49
/ea
Key Features
Overall Length
3 7/8 in
Drill Bit Size
19/64 in
Flute Length
2 3/8 in
Shank Dia.
19/64 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 3 7/8 in
- Drill Bit Size
- 19/64 in
- Flute Length
- 2 3/8 in
- Shank Dia.
- 19/64 in
- Depth:Dia. Ratio
- 4xD
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Shank Length
- 1 1/2 in
- Maximum Drilling Depth
- 1 3/16 in
- Drill Length Class
- Mechanics-Length
- Drill Point Length
- 0.0615 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
Mechanics Length Drill Bit, 19/64 in, 135 Degrees , High Speed Steel Material - Machining, Black and Gold Finish - Machining, Measurement System Fractional Inch, 0.2969
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.