Shop CLE-LINE

135 Degree Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black and Gold HSS RHS/RHC 9.50mm

  • Mfr # C18608
  • Zoro # G4941015

product price: 
$
7.89
/ea
Sold in multiples of 6 for $47.34

Key Features

Overall Length
125 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
9.5 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C18608
Zoro #
G4941015
UPC #
697334186083
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Standards
ASME B94.11M, DIN 338
List Number
1872
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Flute Type
Parabolic
Decimal Equivalent
0.0610
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Drill Bit Point Type
Split Point
Series
1872
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
125 mm
Drill Bit Size
9.5 mm
Shank Dia.
9.5 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
81 mm
Shank Length
44 mm
Maximum Drilling Depth
2 25/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0775mm
Drill Length Class
Jobber-Length
Wire Rope Length
125 mm
Length
125 mm

Description

Jobber Length Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.0610, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.