Shop All Jobber Length Drill Bits
Cle-Line
135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/8
Mfr # C66005
Zoro # G500451378
original price:
$1.99
7% off
new price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1250
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 1/8 in
Product Information
- Brand Cle-Line
- MFR # C66005
- Zoro # G500451378
- UPC # 697334660057
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 7/32 in |
Shank Length | 1 1/8 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Details
Description
Cobalt TIN Tipped Jobber Drill, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Cobalt High Speed Steel, TiN Tipped, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-1/2" Ratchet T-Handle Tap Holder (3900-0248)
- GEARWRENCH 17mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86417)
- GENERAL TOOLS Protractor, Stainless Steel, 7-3/4 in. L (17)
- GUARDAIR Thumb Lever Air Gun, 6" Extension, Max. dBA: 104 (970006S)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3/32 (C23347)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/4-E (C23137)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.50mm (C74006)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/4-E (C18413)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 6.00mm (C74011)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #10 (C18063)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- Cle-Line Jobber Length Drill Bits