Cle-Line

135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-T

Cle-Line 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-T C66048
Hover or click to zoom Tap to zoom
  • Item: Cobalt TIN Tipped Jobber Drill
  • Drill Bit Size: T
  • Drill Bit Point Angle: 135 Degrees
  • Decimal Equivalent: 0.3580 in
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 0.3580 in
  • Overall Length: 4 7/8 in
See full product details
$11.50

Must order in multiples of 6


Subtotal: $69.00

Cle-Line #C66048 Specifications

  • Item: Cobalt TIN Tipped Jobber Drill
  • Drill Bit Size: T
  • Drill Bit Point Angle: 135 Degrees
  • Decimal Equivalent: 0.3580 in
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 0.3580 in
  • Overall Length: 4 7/8 in
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 3 1/2 in
  • Spiral Direction: Right Hand
  • Standards: ASME B94.11M
  • Material - Machining: Cobalt
  • Shank Length: 1 3/8 in
  • Primary Material Application ISO Code: K, N, P
  • List Number: 1501-TT
  • Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Shank Type - Machining: Straight
  • Measurement System: Letter
  • Finish - Machining: TiN
  • Drill Length Class: Jobber Length
  • Web Construction: Split
  • Drill Diameter Tolerance: +0.0000 in / -0.0010 in
  • Helix Angle: 21 Degrees /34 Degrees
  • Drill Bit Point Type: Split Point
  • Sheeter Drill: Yes
  • Country of Origin (subject to change): Multiple

Description

Cobalt TIN Tipped Jobber Drill, Drill Bit Size T, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.3580 in, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions and Compliance

Reviews of Cle-Line #C66048

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.