Shop CLE-LINE
See all product information
Create Account
135 Degree Welding Point Drill Cle-Line 2185 Straw HSS-CO RHS/RHC 10.00mm
- Mfr # C20480
- Zoro # G4938915
product price:Â
$
18.69
/ea
Sold in multiples of 6 for
$112.14
Key Features
Drill Bit Size
10 mm
Overall Length
89 mm
Drill Bit Point Angle
135 Degrees
Material
Cobalt
Finish
Straw/Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20480
- Zoro #
- G4938915
- UPC #
- 697334204800
- Country of Origin
- United States
- Item
- Spot Weld Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Material
- Cobalt
- Finish
- Straw/Bronze
- Number of Flutes
- 2
- Shank Type
- Straight
- Impact Rated
- No
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.3937
- Point Type
- Split Point
- Primary Material Application ISO Code
- P
- Flute Type
- Spiral
- Coolant Fed
- Non-Coolant Through
- Drill Bit Point Type
- Split Point
- Material Grade - Machining
- Heavy Duty
- Finish - Machining
- Straw
- Spiral Direction
- Right Hand
- Series
- 2185
- Measurement System
- Metric
- Material - Machining
- Cobalt
- Primary Material Application
- Steel
- List Number
- 2185
Dimensions
- Drill Bit Size
- 10 mm
- Overall Length
- 89 mm
- Shank Dia.
- 10 mm
- Flute Length
- 43 mm
- Shank Length
- 46 mm
- Depth:Dia. Ratio
- 4xD
- Wire Rope Length
- 89 mm
- Length
- 89 mm
Description
Spot Weld Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, Cobalt, Straw, Straight, Metric, Decimal Equivalent 0.3937, Flute Length 43 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.