This item is Discontinued.
This item is Discontinued.
140° Die Drill Cle-Line 1844 Bright HSS LHC 1/4x6IN (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C19007
- Zoro #
- G4957191
- UPC #
- 697334190073
- Country of Origin
- United States
- Item
- Left Hand Carbide Tip Die,Drill 1/4 x 6"
- Thread Direction
- Right Hand
- Finish - Machining
- Bright (Uncoated)
Description
Left Hand Carbide Tip Die,Drill 1/4 x 6 In., Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.