This item is Discontinued.
This item is Discontinued.
15PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/32 (Discontinued)
Mfr #
C19210
Zoro #
G4952556
UPC # 697334192107
Country of Origin United States
Category Drill Bit Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C19210
- Zoro #
- G4952556
- UPC #
- 697334192107
- Country of Origin
- United States
- Item
- TiN Jobber Drill 15Pc Set,1/16-1/2x1/32
- Number of Pieces
- 15
- Cutting Direction
- Right Hand
- Drill Bit Grouping
- Drill Bit Set
- Coolant Fed
- Non-Coolant Through
- Finish - Machining
- TiN
- Measurement System
- Fractional Inch
- Drill Bit Point Type
- Conventional Point
Dimensions
- Depth x Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
- Drill Bit Size
- 1/16 in to 1/2 in
Description
TiN Jobber Drill 15Pc Set,1/16-1/2x1/32, Drill Bit Size 1/16 in to 1/2 in, TiN, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.